RS10B-1-SK1-CL
TSUBAKI RS10B-1-SK1-CL
Chain Link; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
RS10B-1-SK1-CL
BDI #
15074616
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: