RS120-HT-2-PL
120HT-2PL ; POR 120HT-2 PIN LINK
Chain Link; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
RS120-HT-2-PL
BDI #
903880
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: