![RS160-4-CL](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-CL-3-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MjM1ODB8aW1hZ2UvanBlZ3xhRFU0TDJobFpDOHhNREl5T0RJME1UY3lOelV4T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWHpVeE5YZzFNVFV1YW5CbnwwMTk2ZmRjZjQzZGVmZDVlMTJjMjc3NjhhOGMyMWNlMDcxNDNhZmU1MzdmOTJkMjc2ZmM5N2Y1OTEwZGMyYTI5)
RS120V-3-CL-SP
120V-3CLSPCL ; POR 120V-3 CONN LK W/ STANDARD MLP
Chain Link; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
RS120V-3-CL-SP
BDI #
905076
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: