![RS12B-3-CL-CP](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-CL-3-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MjM1ODB8aW1hZ2UvanBlZ3xhRFU0TDJobFpDOHhNREl5T0RJME1UY3lOelV4T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWHpVeE5YZzFNVFV1YW5CbnwwMTk2ZmRjZjQzZGVmZDVlMTJjMjc3NjhhOGMyMWNlMDcxNDNhZmU1MzdmOTJkMjc2ZmM5N2Y1OTEwZGMyYTI5)
RS12B-3-CL-CP
TSUBAKI RS12B-3-CL-CP
Chain Link; 12B-3 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
RS12B-3-CL-CP
BDI #
17007416
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: