RS160H-1-RL
RS160H-1-RL ROLLER LINK
Chain Link; 160 Chain Size; Riveted; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
RS160H-1-RL
BDI #
903358
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: