![RS16B-2 SS O/L](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-OL-2-COT-STD-SS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzAwODd8aW1hZ2UvanBlZ3xhREkyTDJoaU1pODVPREExTlRRd016STNORFUwTDBsT1JGaFlXRU5JVGt4TFdGOVBURjh5WDBOUFZGOVRWRVJmVTFOZk5URTFlRFV4TlM1cWNHY3w1ODMwMDZkMGVhNTg1NTAxZmU5Y2VlNzQzMTI4NjY5OWYwOTg1NTdjNmUyMTA0ODY0NjI5ZWZmNjA3ZTQzYmVm)
RS16B-2 SS O/L
RS16B-2 SS O/L OFFSET LINK
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
RS16B-2 SS O/L
BDI #
22382203
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: