RS60-2-2POL
60-2OL2P OFFSET LINK
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
RS60-2-2POL
BDI #
903503
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: