RS60-AS-2-OL NR6
TSUBAKI RS60-AS-2-OL NR6
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
RS60-AS-2-OL NR6
BDI #
20288784
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: