![RS160-3-OL](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-OL-3-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MjA1NjR8aW1hZ2UvanBlZ3xhR1kyTDJnM09DOHhNREl5T0RJME56VTJNREl5TWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpVeE5YZzFNVFV1YW5CbnwwZmI2OWMyZmQyYzJhYmJkNzZlNGU5NTY4N2JjMjNkYTQ5YzRhZTRhMjc3N2UxMDU2ZTNlOWRjMjFjMzdlMDBh)
RS80-EN-3-OL
80EN-3OL ; POR 80EN-3 OFFSET LK ENERGY SERIES
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
RS80-EN-3-OL
BDI #
905792
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: