token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

083B-30B

081B-9B

081B-9B ROLLER CHAIN SPROCKET ; 1/2" PITCH

Roller Chain Sprocket; 081B-1 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 43.4MM Outside Diameter; 37.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

081B-9B

BDI #

18118386

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31171901
EAN
0800675003760
Chain Size
081B-1
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
18
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
081B-9B
Weight / LBS
0.13228
Long Description
Roller Chain Sprocket; 081B-1 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 43.4MM Outside Diameter; 37.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.709 Inch | 43.4 Millimeter
Pitch Diameter
1.462 Inch | 37.13 Millimeter
Bore
0 Inch | 0 Millimeter