100B36H X 2-15/16
100B36H 2-15/16 ; SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 100 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100B36H X 2-15/16
BDI #
21462604
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: