Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

41SDS51

100E37

100E37 ; POR QD SPROCKET

Roller Chain Sprocket; 100 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 15.436" Outside Diameter; 14.74" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

100E37

BDI #

919788

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
EAN
0696223006914
Chain Size
100
Number of Teeth
37
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 100 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 15.436" Outside Diameter; 14.74" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
15.436 Inch | 392.074 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.74 Inch | 374.396 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter