![50Q112](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-ST-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzYzNDZ8aW1hZ2UvanBlZ3xhREpoTDJnMU5pOHhNREEzT0RrMU5qQTJNRGN3TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlUVkY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8MzFjMmFjMDRiZmQ3OWI1MDkwNmQ0MTFiM2M3ZTQ0OTY5NWQ4Yjc5NjEyYmZlMjY0OTcyMDFhNzY4YzlkZTdmNQ)
100R29
TSUBAKI 100R29
Roller Chain Sprocket; 100 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 12.244" Outside Diameter; 11.561" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
100R29
BDI #
917963
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: