Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

100R80H

100R80H

100R80H ROLLER CHAIN SPROCKET ; 1-1/4" P 80T R1 BUSHED W/HARDENED TOOTH

Roller Chain Sprocket; 100 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 32.565" Outside Diameter; 31.839" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

100R80H

BDI #

917992

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
46.266
UNSPSC
31171901
EAN
0097039648921
Chain Size
100
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
100R80
Weight / LBS
102
Long Description
Roller Chain Sprocket; 100 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 32.565" Outside Diameter; 31.839" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
32.565 Inch | 827.151 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
31.839 Inch | 808.71 Millimeter