1240C8
1240C8 FLAME CUT SPROCKET
Roller Chain Sprocket; 1240 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.616" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1240C8
BDI #
590790
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: