Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS08B-1A55T

160A54H

160A54H ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 160 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.538" Outside Diameter; 34.396" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

160A54H

BDI #

17158797

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
136.078
UNSPSC
31171901
EAN
0097039312587
Chain Size
160
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
291.25269
Long Description
Roller Chain Sprocket; 160 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.538" Outside Diameter; 34.396" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
34.396 Inch | 873.658 Millimeter
Outside Diameter
35.538 Inch | 902.665 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter