Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

160F19H

160F19H

160F19H ROLLER CHAIN SPROCKET ; 2" P 19T F BUSHED W/HARDENED TEETH

Roller Chain Sprocket; 160 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 13.186" Outside Diameter; 12.152" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

160F19H

BDI #

919868

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
18.144
UNSPSC
31171901
EAN
0097039381071
Chain Size
160
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
160F19
Weight / LBS
40
Long Description
Roller Chain Sprocket; 160 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 13.186" Outside Diameter; 12.152" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
12.152 Inch | 308.661 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
13.186 Inch | 334.924 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter