![25B25SS X 3/8 MPB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-1-SS-515x515.jpg?context=bWFzdGVyfHJvb3R8NTE4MzV8aW1hZ2UvanBlZ3xhREJtTDJnd1lTOHhNRE16TlRnMk9EYzRNRFUzTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlRYelV4TlhnMU1UVXVhbkJufDI4NzA2ZjYwOGUxZDg1YjUyOGZmZTRkZmU3ODc1MjRiOTU5Nzg1NWM3NWU0NzFmMWM4NjhmYTZhMzk1OWY2M2I)
25B25SS X 3/8 MPB
25B25SS X 3/8 MPB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 25 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.129" Outside Diameter; 1.995" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
25B25SS X 3/8 MPB
BDI #
22372720
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: