25FB30X.750
25FB30X.750 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/4" Bore; 25 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.529" Outside Diameter; 2.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25FB30X.750
BDI #
584392
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: