Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10B-3-34B

28B-3-12B

28B-3-12B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

Roller Chain Sprocket; 28B-3 Chain; 12 Teeth; 3 Row of Teeth; No Hardened Teeth; 192.557MM Outside Diameter; 171.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

28B-3-12B

BDI #

18121711

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
19.999
UNSPSC
31171901
EAN
0800675252366
Chain Size
28B-3
Number of Teeth
12
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
90
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
28B-3-12B
Weight / LBS
44.09245
Long Description
Roller Chain Sprocket; 28B-3 Chain; 12 Teeth; 3 Row of Teeth; No Hardened Teeth; 192.557MM Outside Diameter; 171.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.761 Inch | 171.74 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
7.581 Inch | 192.557 Millimeter