Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 20B-2B18

32B-2-14B

32B-2-14B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

Roller Chain Sprocket; 32B-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 253.035MM Outside Diameter; 228.295MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

32B-2-14B

BDI #

18121971

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
26.499
UNSPSC
31171901
EAN
0800675246815
Chain Size
32B-2
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
100
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
32B-2-14B
Weight / LBS
58.4225
Long Description
Roller Chain Sprocket; 32B-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 253.035MM Outside Diameter; 228.295MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.962 Inch | 253.035 Millimeter
Pitch Diameter
8.988 Inch | 228.295 Millimeter