Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3517V ; 001035175

3517V ; 001035175

3517V ; 001035175 WELDASPROCKET ; SPRKT NO 3517V 3/8" PITCH

Roller Chain Sprocket; 1-1/8" Bore; 35 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.231" Outside Diameter; 2.041" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

3517V ; 001035175

BDI #

21532047

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171901
Chain Size
35
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
For V-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
0.06
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 35 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.231" Outside Diameter; 2.041" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
2.231 Inch | 56.667 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter
2.041 Inch | 51.84 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter