Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35A24H

35A24H

35A24H 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 24T A-PLATE W/HT

Roller Chain Sprocket; 35 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 3.074" Outside Diameter; 2.873" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

35A24H

BDI #

913744

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31171901
EAN
0097039308375
Chain Size
35
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
0.28
Long Description
Roller Chain Sprocket; 35 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 3.074" Outside Diameter; 2.873" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
2.873 Inch | 72.97 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.074 Inch | 78.08 Millimeter