![50B11SS X 5/8 RSB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-1-SS-515x515.jpg?context=bWFzdGVyfHJvb3R8NTE4MzV8aW1hZ2UvanBlZ3xhREJtTDJnd1lTOHhNRE16TlRnMk9EYzRNRFUzTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlRYelV4TlhnMU1UVXVhbkJufDI4NzA2ZjYwOGUxZDg1YjUyOGZmZTRkZmU3ODc1MjRiOTU5Nzg1NWM3NWU0NzFmMWM4NjhmYTZhMzk1OWY2M2I)
35B12SS X 1/2 RSB
35B12SS X 1/2 RSB ROLLER CHAIN SPROCKET ; 1/2 ROUGH STOCKORE
Roller Chain Sprocket; 35 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-5/8" Outside Diameter; 1.449" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
35B12SS X 1/2 RSB
BDI #
22384160
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: