Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35BTL96

35BTL96

NOT AVAILABLE IN US

Roller Chain Sprocket; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

35BTL96

BDI #

919197

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
UNSPSC
31171901
EAN
0097039371577
Chain Size
35
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
6
Long Description
Roller Chain Sprocket; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
11.461 Inch | 291.11 Millimeter
Outside Diameter
11.68 Inch | 296.672 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter