35FB16X.750SS
35FB16X.750SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
35FB16X.750SS
BDI #
588802
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: