40B50F X 1-1/8
NOT AVAILABLE IN US
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40B50F X 1-1/8
BDI #
17159375
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: