40B9HF X 5/8
40B9HF X 5/8 SPROCKET ; 1.67" OD X 7/8" LTB X 0.5" P STEEL
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.674" Outside Diameter; 1.462" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40B9HF X 5/8
BDI #
21462770
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 19