![41B13T](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDTSUSPKTXX-RC-BT-HOS-3-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8NDczOTF8aW1hZ2UvanBlZ3xhR0V5TDJobU5pOHhNRFEyTmpZMU1EVTROekUyTmk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWxSZlNFOVRYek5mUTFOZk5URTFlRFV4TlM1cWNHY3xmZGRmODc2YjFmMGY4OTlhNGJlNTdmMzM3YTZmYjFkZWM2NTAyMmM4YzhiNzEyZGMzODY2ZmUzNmM5ZGRlNDk4)
41B13T
41B13T SPROCKET IDLER
Roller Chain Sprocket; 41 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
41B13T
BDI #
22378110
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: