41B60F X 3/4
41B60FL SPROCKET ; 3/4" KW 2SS
Roller Chain Sprocket; 3/4" Bore; 41 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
41B60F X 3/4
BDI #
914971
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: