Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

140BTL12H

41BTL60

41BTL60 ; POR TAPER LOCK SPROCKET

Roller Chain Sprocket; 41 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

41BTL60

BDI #

919293

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.588
UNSPSC
31171901
EAN
0696223021610
Chain Size
41
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
5.7
Long Description
Roller Chain Sprocket; 41 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
9.554 Inch | 242.66 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter