50A28SS
50A28SS SPROCKET ; STAINLESS STEEL TYPE A
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
50A28SS
BDI #
589070
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: