![50B12SS X 5/8 RSB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-1-SS-515x515.jpg?context=bWFzdGVyfHJvb3R8NTE4MzV8aW1hZ2UvanBlZ3xhREJtTDJnd1lTOHhNRE16TlRnMk9EYzRNRFUzTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlRYelV4TlhnMU1UVXVhbkJufDI4NzA2ZjYwOGUxZDg1YjUyOGZmZTRkZmU3ODc1MjRiOTU5Nzg1NWM3NWU0NzFmMWM4NjhmYTZhMzk1OWY2M2I)
50B12SS X 5/8 RSB
50B12SS X 5/8 RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
50B12SS X 5/8 RSB
BDI #
22376611
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: