Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B14H X 2-3/16 KW 2SS

50BS22 X 1-3/16 5/16 KW

50BS22 X 1-3/16 5/16 KW RLR CHAIN SPRKT ; 1-3/16" BORE 22T 5/16KW

Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50BS22 X 1-3/16 5/16 KW

BDI #

23709711

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
50
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.188 Inch | 30.175 Millimeter
Pitch Diameter
4.392 Inch | 111.55 Millimeter
Outside Diameter
4.722 Inch | 119.939 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter