![H80B12F X 1-1/2](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDIyMjR8aW1hZ2UvanBlZ3xhREkzTDJnME55OHhNRFV3TnpRME56QTBNakEzT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fDhmMzM1NzBhMDAxOWMxNTM2ZGY5Zjc3MzIzYTMyYWY1Y2ZkOWZjM2FmYmFmNzEyZWEwMzUzZWMyZDAyYzUzNzk)
50BS43 1 3/4
50BS43 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.914" Outside Diameter; 8-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BS43 1 3/4
BDI #
621676
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: