![50BTL39](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MjY0ODN8aW1hZ2UvanBlZ3xhRGswTDJnMU5pOHhNREEzT0RrMU5qQXlOemt6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8MTEyNTU5ZTk1ODEwOWFkZDQ4NjQ1MjFhZGExODdhMDNjODllZTZkMmU0YTQwNDEyNDZiNWI5NGJiZGIzYWM5OA)
50BTL39
50BTL39 TAPER LOCK SPROCKET
Roller Chain Sprocket; 50 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 8.117" Outside Diameter; 7.768" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
50BTL39
BDI #
919326
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: