![50B19-3/4](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MjcwNDh8aW1hZ2UvanBlZ3xhR1EyTDJoaE9TOHhNREk1TXpRd01URXlORGc1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOVRWRXhmTlRFMWVEVXhOUzVxY0djfGE4ZGQ4N2IxMWZhMjM1OTllNTg3NGQ4NWYzOTc5MTUxODM0Y2E0ZWViMzg5YmYyYWQxYzgzMjY5OTZhNzAwNzk)
50FB10X.625
50FB10X.625 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 5/8" Bore; 50 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.299" Outside Diameter; 2.023" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50FB10X.625
BDI #
584985
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: