![50SDS22](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-1-QD-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzcwMTV8aW1hZ2UvanBlZ3xhRE5sTDJneU9TOHhNRFV3TnpRME9ESXlNVGN5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGODFNVFY0TlRFMUxtcHdad3wzMGM2NDYwYzk3NDhkNDIwZThiYjRjM2E4ZDE3Y2MzMzkyZGIwZmE3ZmQ1MjBhMDMxODExMzgyNTFjNGQ5ZGMw)
50SDS22
50SDS22 RLR CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50SDS22
BDI #
21593019
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: