Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H80B12F X 1-1/2

60BS31 1

60BS31 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1" Bore; 60 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.826" Outside Diameter; 7.413" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BS31 1

BDI #

622992

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.447
UNSPSC
31171901
EAN
0697950306889
Chain Size
60
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
7.4
Long Description
Roller Chain Sprocket; 1" Bore; 60 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.826" Outside Diameter; 7.413" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
7.826 Inch | 198.78 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
7.413 Inch | 188.3 Millimeter