60BTL18
60BTL18 TAPER LOCK SPROCKET ; 60-3/4" PITCH
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
60BTL18
BDI #
919360
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: