Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60BTL40L-2517

60BTL28LH-2517

60BTL28LH-2517 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BTL28LH-2517

BDI #

251650

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.433
UNSPSC
31171901
EAN
0782475624164
Chain Size
60
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Internal Number
100459
Weight / LBS
4.8
Long Description
Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
6.698 Inch | 170.14 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.106 Inch | 180.492 Millimeter