![60FB18X1.250SS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-SS-515X515.jpg?context=bWFzdGVyfHJvb3R8NDc2OTF8aW1hZ2UvanBlZ3xhRFEwTDJnMFppODVPVGcxTnpFNU5UTXpOVGs0TDBsT1JGaFlXRk5RUzFSWVdGOVNRMTlDWDBoUFUxOHhYMFpDWDB0WFgxTlRYelV4TlZnMU1UVXVhbkJufDgxYjI3NzU5OWU1OTc3YjE5MzhlNjM5MWI2OWE3MjE0OGExZGU0NzA5ZTg4ZThjMWQwMGFmNTg5ZDkzNTQ4Yzc)
60FB18X1.250SS
60FB18X1.250SS SPROCKET ; STAINLESS STEEL TYPE B
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
60FB18X1.250SS
BDI #
589294
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: