Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF06B-1A95T

78A18H

78A18H ROLLER CHAIN SPROCKET ; 2.069" P 18T A PLATE W/HT

Roller Chain Sprocket; 78 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 15.025" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

78A18H

BDI #

20886360

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171901
EAN
0097039596345
Chain Size
78
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Engineered Class
Long Description
Roller Chain Sprocket; 78 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 15.025" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.025 Inch | 381.635 Millimeter