Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

78B12F X 3-7/16 SPLIT

78B12F X 3-7/16 SPLIT

78B12F X 3-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78B12F X 3-7/16 SPLIT

BDI #

20887122

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
13.152
UNSPSC
31171901
Chain Size
78
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Engineered Class
Weight / LBS
29
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.438 Inch | 87.325 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
10.081 Inch | 256.057 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter