![PHS 16B-1A41](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MTczMDV8aW1hZ2UvanBlZ3xhR1ZpTDJnMk5DOHhNREk1TXpReU5qUTFORFUxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHhYMDFRUWw5T1MxZGZVMVJNWHpVeE5YZzFNVFV1YW5CbnxjODMxYzg1MjNlYmQyZGRmY2Q2YmE3M2Y4MjdiNmQ2NzA4NGExMmI2NWI3N2FjMmYxOGI4YzkxZjJlODIzZDQ0)
80A51
80A51 SPROCKET
Roller Chain Sprocket; 80 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 16-13/16" Outside Diameter; 16.244" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
80A51
BDI #
587187
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: