80B40FH X 1-1/2
80B40FH X 1-1/2 ROLLER CHAIN SPROCKET ; 1" P 40T 1-1/2" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 13.306" Outside Diameter; 12.746" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
80B40FH X 1-1/2
BDI #
915964
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: