80B47F X 1-7/16
80B47F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS
Roller Chain Sprocket; 1-7/16" Bore; 80 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 15.538" Outside Diameter; 14.972" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
80B47F X 1-7/16
BDI #
916047
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: