![H50B29F X 1-7/16](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzI3MzR8aW1hZ2UvanBlZ3xhRFEzTDJnMk55OHhNREk1TXpRek9URXdNekF3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8ODU1Zjc0N2RjZjM1ZjJiYmZhMDM5OWM5YWE5NzVhMjRmZmEwM2NjZWU4YmNlNjdjNzEwMTg3ZmFlYWI2ZTQ3ZA)
80B54F X 1-7/16
H80B54F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-7/16" Bore; 80 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
80B54F X 1-7/16
BDI #
916133
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: