Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60BTB32

80BTL22H-2517

80BTL22H-2517 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 80 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BTL22H-2517

BDI #

251764

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.057
UNSPSC
31171901
EAN
0782475049387
Chain Size
80
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Internal Number
100605
Weight / LBS
6.7
Long Description
Roller Chain Sprocket; 80 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
7.555 Inch | 191.897 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter
7.027 Inch | 178.48 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter