80SF39
80SF39 ; POR QD SPROCKET
Roller Chain Sprocket; 80 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 12.987" Outside Diameter; 12.428" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
80SF39
BDI #
920160
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: